8 x 6 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset
8 x 6 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-104, AWWA A-21.10, AWWA A-21.4
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- Tap Size:
- 8 in