8 x 6 in. Schedule 10 Seamless Concentric 304L Stainless Steel Reducer
8 x 6 in. Schedule 10 Seamless Concentric 304L Stainless Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Seamless, Concentric
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Pressure Class:
- 10#
- Schedule Class:
- 10
- UL Listed:
- No