8 x 6 in. Spigot x Socket Schedule 40 PVC Bushing

You last purchased this on
 
Spears® Manufacturing Company

8 x 6 in. Spigot x Socket Schedule 40 PVC Bushing

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

8 x 6 in. Spigot x Socket Schedule 40 PVC Bushing

  • Fast #
  • Part #S437585
  • Item #4486518
  • Manufacturer Part #437-585
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Bushing
Length:
4-13/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Schedule Class:
40