8 x 6 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

Part #DCFXU  |  Item #2401691  |  Manufacturer Part #129806

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Fitting Type: Flange

Flange Type: Companion

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 125#

Thickness: 1.12 in

UL Listed: Yes