8 x 6 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

8 x 6 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

8 x 6 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW9XU
  • Item #240823
  • Manufacturer Part #774
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Application:
Commercial, Industrial
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard