8 x 8 in. Grooved 300# Domestic Carbon Steel Weldolet

You last purchased this on
 

8 x 8 in. Grooved 300# Domestic Carbon Steel Weldolet

This product requires certification to purchase.
You last purchased this on
 

8 x 8 in. Grooved 300# Domestic Carbon Steel Weldolet

  • Fast #
  • Part #A0363192048
  • Item #461108
  • Manufacturer Part #0363192048
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
Clean Bagged:
No
Diameter - Inside 1:
7-49/50 in
Diameter - Outside:
8-5/8 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
8 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
ISO:
ISO 7-1, ISO 9000
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
8
Pressure Class:
300#
Schedule Class:
Standard
UL Listed:
Yes
Wall Thickness:
0.322 in