8 x 8 x 3 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

You last purchased this on
 

8 x 8 x 3 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS14LWTXXM
  • Item #1323223
4.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

8 x 8 x 3 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
3 in
Fitting Sizes:
8 in x 8 in x 3 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10