8 x 8 x 4 in. Union Tight Reducing Ductile Iron C153 Short Body Wye

Part #UTYXP  |  Item #526217  |  Manufacturer Part #281979

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union

End Connection 2: Union

End Connection 3: Union

End Connections: Union

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No