8 x 8 x 48 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #SHM6JTBXXP  |  Item #3293779  |  Manufacturer Part #4028848

Call for Pricing EACH

Length:

48 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct
  • S-locks and drives are included with all regular duct
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 8 in

Length: 48 in

Material: Galvanized Steel

Width: 8 in