8 x 8 x 6 in. Gasket Reducing PVC Tee
Blue Brute® 8 x 8 x 6 in. Gasket Reducing PVC Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 14-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Thicker Bell For A More Robust Fitting
- Made From 4000 Psi Hdb Pvc Compound
- Injection Molded
- Improved Water Flows The Smooth Interior Surface Of Blue Brute Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface, Ultimately, The Water Distribution Line Stays Cleaner Longer And Provides Better Water Flow
- Engineered For Strength Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size, Made Of 12454 Compounds, These Fittings Have The Same Long-term Hydrostatic Strength As The Pipe
- Corrosion Proof Made Of Noncorroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils, Costly Sacrificial Anodes And Expensive Protective Coatings Commonly Used With Metal Fittings Are Not Required
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Maintains Water Quality And Reduces Costs
- Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
Specifications
- AWWA:
- AWWA C-907
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Tee
- Height:
- 22-2/5 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Pressure Class:
- 150#
- Product Type:
- Tee
- Schedule Class:
- SDR 18
- Width:
- 11-2/5 in