8 x 8 x 6 x 6 in. Flanged 125# Ductile Iron C110 Full Body Cross

Part #FCROSSXU  |  Item #1132331  |  Manufacturer Part #132349

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 6 in

Fitting Size 4: 6 in

Fitting Sizes: 8 in x 8 in x 6 in x 6 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

Origin: Global

Pressure Class: 125#

UL Listed: Yes