8 x 8 x 7 in. Duct Square-To-Round

Part #SHMCB26XXWPG  |  Item #4041439  |  Manufacturer Part #5457.080807-26

Call for Pricing

Length:

8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Square to Round

Duct Size: 8 in x 8 in x 7 in

Gauge: 26

Height: 4 in

Length: 8 in

Material: Galvanized Steel

Width: 8 in