3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

You last purchased this on
 
Acorn Engineering

8121 Series 3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Engineering

8121 Series 3/4 in. Rough Brass FNPT x MGHT Hand Wheel Hose Bibb

  • Fast #
  • Part #A8121CR
  • Item #4819605
  • Manufacturer Part #8121-CR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
8121 Series
Color Finish Name:
Rough Chrome
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Material:
Rough Brass
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Recommended Valve Application:
Indoor, Outdoor
Valve Body Material:
Rough Brass
Valve Size:
3/4 in
Valve Type:
Hose Bibb