4 in. Socket Schedule 80 CPVC 45 Degree Elbow
4 in. Socket Schedule 80 CPVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Potable Water Systems
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 5-1/4 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Schedule Class:
- 80
- Temperature Range:
- Up to 73 Deg F
- UL Listed:
- UL 94
- Weight:
- 2.14 lb