3 in. FIPT Threaded Straight Schedule 80 CPVC 45 Degree Elbow

You last purchased this on
 

819 Series 3 in. FIPT Threaded Straight Schedule 80 CPVC 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

819 Series 3 in. FIPT Threaded Straight Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #S819030C
  • Item #4486343
  • Manufacturer Part #819-030C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441
Clean Bagged:
No
Collection:
819 Series
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
S819030C