827 Series 3/4 in. Spigot x Socket Straight and Street Schedule 80 CPVC 45 Degree Elbow

Part #S827007C  |  Item #3109211  |  Manufacturer Part #827-007C

$6.89 EACH
(Pricing is for 3/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S827005C | Item #1565594 | Mfr. Part #827-005C

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.78 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #S827007C | Item #3109211 | Mfr. Part #827-007C

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #S827010C | Item #1565597 | Mfr. Part #827-010C

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S827015C | Item #1565601 | Mfr. Part #827-015C

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.08 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S827020C | Item #1565609 | Mfr. Part #827-020C

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.81 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #S827025C | Item #4822557 | Mfr. Part #827-025C

    Call for Pricing
    Call for Pricing
    Call us for price
    $54.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #S827030C | Item #4822559 | Mfr. Part #827-030C

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.12 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467]

Clean Bagged: No

Collection: 827 Series

Color Finish: Grey

Elbow Degree: 45

End Connection 1: Spigot

End Connection 2: Socket Weld

End Connections: Spigot x Socket Weld

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Street]

Material: Plastic

Material Type: CPVC

Maximum Temperature: 200

NSF Certified: Yes

Origin: Domestic

Schedule Class: 80