16 in. Socket Fabricated Schedule 80 CPVC Coupling
829 Series 16 in. Socket Fabricated Schedule 80 CPVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 829 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Height:
- 17-11/16 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 80