2 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82LF-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82LF-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82LF20801
  • Item #4283898
  • Manufacturer Part #82LF20801
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easily identifiable white handle grip and blue Lead-Free hang tag
  • Premium RPTFE seats and seals
  • EZ-solder Lead-Free bronze materials
  • Lead-Free
  • Made in USA
  • Application commercial
  • 100% factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
ASTM:
ASTM B-584 C89836
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82LF-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/100 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
400
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Cold Working Pressure, Steam
UL Listed:
No
Valve Body Style:
3 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
14.4 lb
Width:
3-87/100 in