3/4 in. Bronze Full Port Solder 600# Ball Valve
82LF-200 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- Easily identifiable white handle grip and blue Lead-Free hang tag
- Premium RPTFE seats and seals
- EZ-solder Lead-Free bronze materials
- Lead-Free
- Made in USA
- Application commercial
- 100% factory tested
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- ASTM:
- ASTM B-584 C89836
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82LF-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-43/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure Class:
- 600#
- Recommended Valve Application:
- HVAC, Steam, Potable Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb
- Width:
- 1-49/50 in