1 x 3/4 in. Spigot x Socket Schedule 80 PVC Bushing
837 Series 1 x 3/4 in. Spigot x Socket Schedule 80 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Collection:
- 837 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Bushing
- Length:
- 1-11/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 25
- Schedule Class:
- 80