1 in. FIPT Straight Schedule 80 CPVC Van Stone Flange

You last purchased this on
 

855 Series 1 in. FIPT Straight Schedule 80 CPVC Van Stone Flange

This product requires certification to purchase.
You last purchased this on
 

855 Series 1 in. FIPT Straight Schedule 80 CPVC Van Stone Flange

  • Fast #
  • Part #S855010C
  • Item #2128509
  • Manufacturer Part #855-010C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged:
No
Collection:
855 Series
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Flange
Flange Type:
Threaded
Height:
1-1/4 in
Length:
4-1/4 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80