88 x 0.3125 in. Belt

Part #D6588  |  Item #7236653  |  Manufacturer Part #6588

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 88 in

Material: [Rubber, Plastic, Fabric]

Product Type: V-Belt

Thickness: 0.3125 in

Width: 1/2 in