8 mm x 2 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 50)

You last purchased this on
 
PROSELECT®

8 mm x 2 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

8 mm x 2 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 50)

  • Fast #
  • Part #PSZIP8KW50
  • Item #3665725
  • Manufacturer Part #ZIP8KW50
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Driving speed of 2,500 rpm
  • Axial load of 13.6 kg
  • White head
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Coating:
Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Head Diameter:
0.25
Head Style:
Hex
Length:
2 in
MA Approved -:
No
Package Quantity:
Pack of 50
Screw Head:
Hex Head
Thread Length:
2
Thread Size:
8 mm
WaterSense Labeled:
No