8X10 SV EC CI SH SOIL PIPE
8X10 SV EC CI SH SOIL PIPE
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications. Made in the USA. As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation.
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Hub
- End Connections:
- Hub
- ISO:
- ISO 9001:2008
- Length:
- 10 ft
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Weight:
- 180.5 lb