8X8X7-1/2 Dlx Work Tent 1 Dr
8X8X7-1/2 Dlx Work Tent 1 Dr
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard in high-viz green
- Made from water-resistant, flame-retardant and UV-treated nylon
- Features quick set-up from the inside or outside with fiberglass rod frame
- Offered in three sizes, it is available in a one-door design with a zipper closure, or a two-door design with one zipper and one roll-up door
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, White
- Height:
- 7-1/2 ft
- Material:
- Plastic, Fiberglass
- Material Type:
- Nylon
- Product Type:
- Tent
- Type:
- A940188
- Weight:
- 50 lb