10 x 35 x 4 in. MERV 13 (Case of 6) Air Filter
10 x 35 x 4 in. MERV 13 (Case of 6) Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 35 in
- IAPMO Listed -:
- No
- MERV Rating:
- 13
- Package Quantity:
- Case of 6
- Size:
- 10 in x 35 in x 4 in
- Width:
- 10 in