9 FT FLEX CURB KEY F/ 2-1/2 DIA
Part #KCKLS108 | Item #5120878 | Manufacturer Part #20484
Call for Pricing
EACH
Type:
Curb BoxProduct Details
- Flexible shaft ("Slinky") on this tool allows the key to bend and provide a better connection with the curb key
- Use with tilted or broken boxes, or when the curb stop is not aligned with the box
- Length of rigid shaft is 2 ft
- Shaft diameter: 3/4"
- Use penetrating oil once a month to keep tool up and running
- Key for 1" ID Boxes has a 3/8" slot to fit over the valve nut
- Key for 2-1/2" ID Boxes has a 9/16" slot to fit over the valve nut
Documents
Specifications
Handle Type: T-handle
Height: 9 ft
Type: Curb Box