9 hp High Pressure Pump
9 hp High Pressure Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silicon/Carbide with Viton® Mechanical Seals
- Two Stage Precision Cast Aluminum Impellers
- Aluminum Casing with Cast Iron diffusers
- These pumps are ideal for municipal brush fire trucks, forestry service or for use in boosting irrigation systems where power is not available
- Built in suction flap valve aides in repriming
- Caps with chains are provided for all discharge ports
- Three way discharge port multi sized
Specifications
- Capacity:
- 5.3 L
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 72 gpm
- Height:
- 23-3/5 in
- Horsepower:
- 9 hp
- Impeller:
- Aluminum
- Length:
- 31 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 265
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Power Source:
- Engine Driven
- Pressure - Maximum:
- 175 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Aluminum
- Pump Stage:
- 2
- UL Listed:
- No
- Width:
- 22-1/2 in