9 in. Galvanized Steel Damper with 1 in. Hardware
9 in. Galvanized Steel Damper with 1 in. Hardware
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Damper with single hardware
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 9 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round