9 in. Galvanized Steel Saddle in Round Duct
Part #SHMST426Y | Item #4040739 | Manufacturer Part #5303.09-26
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Length: 9 in
Material: Galvanized Steel