9 in. Side Takeoff with Stand-Off and Damper
Part #GYHTS29GA26D | Item #4741248 | Manufacturer Part #YHTS29GA26D
Call for Pricing
Diameter:
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: A924 and A90, ASTM A653 CS Type B
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Height: 11-1/2 in
Length: 13 in
Material: Galvanized Steel
Width: 7 in