9 in. Wheelchair Accessible Sign

Part #UST4725  |  Item #4441027  |  Manufacturer Part #UST 4725

$21.03 EACH

Lettering:

Wheelchair Accessible

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
  • Includes instructions and double-side adhesive tape for mounting to door or wall

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: [Blue, White]

Length: 9 in

Lettering: Wheelchair Accessible

Material: Plastic

Width: 6 in