9 in. x 8 in. x 5 in. 30 ga. Stub Duct Wye
9 in. x 8 in. x 5 in. 30 ga. Stub Duct Wye
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Diameter - Inside 1:
- 9
- Diameter - Inside 2:
- 8
- Diameter - Inside 3:
- 5
- Gauge (metal):
- 30
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round