9 x 7 x 7 in. Kraft Regular Slotted Carton (Bundle of 25)
9 x 7 x 7 in. Kraft Regular Slotted Carton (Bundle of 25)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200#
- Regular slotted
- Dimensions are 9" x 7" x 7"
Specifications
- Corrugated Strength:
- 200#
- Corrugated Wall Type:
- Single Wall
- Height:
- 7 in
- Length:
- 9 in
- Material:
- Kraft Corrugated
- Package Quantity:
- Bundle of 25
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Width:
- 7 in