This product requires certification to purchase.

9.8 W LED A19 3000k Medium Base (Pack of 100)

9.8 W LED A19 3000k Medium Base (Pack of 100)

  • Fast #
  • Part #SS14414
  • Item #14319739
  • Manufacturer Part #S14414
4.2 out of 5 Customer Rating
Brand image

9.8 W LED A19 3000k Medium Base (Pack of 100)

  • Fast #
  • Part #SS14414
  • Item #14319739
  • Manufacturer Part #S14414
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flicker free
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
230
Length
24-9/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Standard
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
90
Lumens
800
Watt Equivalency
60 W
Watts
9.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
045923144141