This product requires certification to purchase.

9.8 W LED A19 4000k Medium Base (Pack of 100)

9.8 W LED A19 4000k Medium Base (Pack of 100)

  • Fast #
  • Part #SS14415
  • Item #14301454
  • Manufacturer Part #S14415
4.7 out of 5 Customer Rating
Brand image

9.8 W LED A19 4000k Medium Base (Pack of 100)

  • Fast #
  • Part #SS14415
  • Item #14301454
  • Manufacturer Part #S14415
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flicker free
  • 9.8 Watt LED A19
  • 4000K
  • Medium Base
  • 120 Volt
  • 100 Pack
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
230
Length
24-9/100 in
Package Quantity
100
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
4000
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Color Rendering Index
90
Lumens
800
Watt Equivalency
60 W
Watts
9.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
SS14415
UPC
045923144158