DESCRIPTION

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

90 ° Round 10 in Duct Elbow

SHMA924SB10

Duct Size:

SPECIFICATIONS

Diameter
10 in
Duct Elbow Type
Adjustable
Duct Shape
Round
Elbow Degree
90
Fitting Size 2
10 in
Gauge
24
Height
13-1/2 in

Print

DOCUMENTS