1-1/2 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

You last purchased this on
 
Inline Ball Valve

907 Series 1-1/2 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

907 Series 1-1/2 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

  • Fast #
  • Part #I90714S6D
  • Item #7569629
  • Manufacturer Part #907-14S6-D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
907 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Stainless Steel
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1-1/2 in
Valve Stem:
Rising