3/4 - 1-3/4 x 9/16 in. Stainless Steel Hose Clamp
Clamp Series 3/4 - 1-3/4 x 9/16 in. Stainless Steel Hose Clamp
Package Quantity Info:
EA: 1 IP: 10 CA: 500 PT: 8000-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Adjustable stainless steel hose clamp
- Band and housing are 9/16" design 201-301 stainless steel
- Standard duty 5/16" hex head 410 stainless steel screw
- Made in the USA
Specifications
- Collection:
- Clamp Series
- Diameter:
- 1-3/4 in
- Fits Pipe Size:
- 3/4 in - 1-3/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 201, 301, 410
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 9/16 in