96 x 48 in. 20 ga 304L Stainless Steel Double Bowl Flat Sheet Metal

Part #S4202BS4896  |  Manufacturer Part #S4202BS4896

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Type 304 2B Stainless Steel

Specifications

Gauge: 20

Length: 96 in

Material: Stainless Steel

Width: 48 in