9.8A19/OMNI/LED/5000K
Part #SATS9211 | Item #5127861 | Manufacturer Part #S9211
Type:
S44707962How to get it:
Product Details
- RoHS compliant
Documents
Specifications
Average Life: 3
Beam Spread: 300°
Bulb Type: LED
Color Finish: Frosted White
Color Finish Category: Whites
Color Rendering Index CRI : 80
Color Temperature: 5000
Diameter: 2-19/50 in
Dimmable: Yes
Energy Star Compliant: No
Length: 4-1/2 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lumens: 900
Number Of Hours: 25000
Ordering Code: S9211
Temperature Range: -4 to 113 Deg F
Type: S44707962
UL Listed: Yes
Volts: 120V
Watts: 9.8