30 in. Convertible Range Hood in Stainless Steel
Glacier 30 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tap-touch capacitive control features a smooth, easy-to-clean surface
- Capture™ systems 375 max blower CFM quickly pulls smoke and cooking odors out of the air
- Convertible range hood can be installed as venting or non-venting to fit a variety of installation needs
- EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
- Bright 2-level LED modules are supported by a 3-year warranty and illuminate evenly (modules included)
- Hidden louvers on top of hood exhaust away from cabinetry
- Dishwasher-safe, micromesh filters with clean reminder provide efficient grease removal
- Smooth-flow blower wheel design and high flow filters ensure quiet operation, 2.0 sones, at normal speed
- Can be installed for ADA compliance with the purchase of a wall switch (not included) and Broan-NuTone model HAWRK3 low voltage wiring kit for ADA application (purchase separately)
- Limited 1 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.65
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 375 ft3/min
- CSA Certified:
- No
- Collection:
- Glacier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 19-5/8 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Max CFM:
- 375 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 6 in
- Overall Length:
- 19-5/8 in
- Overall Width:
- 29-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 2
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 78 W
- Weight:
- 20.7 lb
- Width:
- 29-7/8 in