A-2360 Series 6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve MP236023OR

DESCRIPTION

A-2360 Series 6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

MP236023UOR

Manufacturer Part #: 060P236023LN

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM Specifications
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-2360 Series
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
UL 262
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

Print