DESCRIPTION

A F Lighting 100W Vanity Fixture

A61760

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
4-5/8 in
Lighting Style
Contemporary
Number Of Lights
3
Width
36 in

Starting at
Call for Pricing
  • QUANTITY