3-Light Chandelier in Brushed Nickel

You last purchased this on
 
A F Lighting

3-Light Chandelier in Brushed Nickel

This product requires certification to purchase.
You last purchased this on
 
A F Lighting

3-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #ABT617600
  • Item #4662321
  • Manufacturer Part #BT617-600
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Number of Lights:
3
UL Listed:
No