3/8 in. Steel Zinc Plated 1-Hole Conduit Strap

You last purchased this on
 
A & G Manufacturing

3/8 in. Steel Zinc Plated 1-Hole Conduit Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
A & G Manufacturing

3/8 in. Steel Zinc Plated 1-Hole Conduit Strap

  • Fast #
  • Part #A575
  • Item #2335712
  • Manufacturer Part #575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Conduit
Coating:
Zinc Plated
Fits Pipe Size:
3/8 in
Height:
23/100 in
Length:
1-3/25 in
Material:
Steel
Product Type:
Conduit Strap
Width:
57/100 in