DESCRIPTION

  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Glass lined tank
  • Simplified circuitry and color coded for ease of service
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Temperature control and manual reset high temperature cut off per element
  • UL approved field conversion
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water

A.O. Smith Dura-Power™ 1.5kW 120V Commercial Lowboy Electric Water Heater

ADEL1010A011S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z2223.1
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.3
Capacity
10 gal
Collection
Dura-Power™
Color Finish
Grey
Diameter
18 in
End Connection 1
FNPT
Energy Star Compliant
No
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
NSF Certified
No
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Lowboy
Watts
1500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY