DESCRIPTION

  • Continuous maximum flow rates up to 10.0 gpm
  • Easily convertible from natural gas to propane with supplied kit
  • Energy Star® qualified
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Internal freeze protection system
  • Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion

A.O. Smith On-Demand Tankless 10 gpm 1,99,000 BTU Condensing Electric External Tankless Water Heater

AATO540HNG

Supply Pipe Connection:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Collection
On-Demand Tankless
Depth
11-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
23-5/8 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
199
Maximum Pressure
150 psi
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
17-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY