DESCRIPTION

  • Easily convertible from natural gas to propane with supplied kit
  • Easy link up to 4 units with no additional parts or accessories needed
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
  • Heat exchanger is constructed of commercial grade copper
  • Low Nox emissions
  • Maximum flow rates up to 10.0 gpm
  • Safety features include built in freeze protection, manual reset hi limit (up to 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, flame sensor

A.O. Smith On-Demand Tankless 10 gpm 1,99,000 BTU LP Gas External Tankless Water Heater

AATO510LP

Supply Pipe Connection:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Collection
On-Demand Tankless
Depth
9-1/2 in
End Connection 1
NPT
Energy Factor
0.82
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
20-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
199
Maximum Pressure
150 psi
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY