DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Intelligent control system with LCD display
  • Mechanical venting versatility
  • Permaglas® ultra coat glass lining
  • Powered anodes
  • Space saving design for installation flexibility
  • Submerged combustion chamber with helical heat exchanger coil
  • Three year limited tank and 1 year limited parts warranty

A.O. Smith Cyclone® 100 gal. Natural Gas Aluminum Water Heater

ABTH25000N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
250000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
Cyclone®
Color Finish
White
Diameter
27-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
76 in
IAPMO Listed
No
Ignition System
Intermittent Electronic Ignition
MBH
250
Material
Glass, Steel
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY